Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital stopwatch, multi-function, Spectron

Digital stopwatch, multi-function, Spectron

Digital stopwatch, spectron, 1/100 s or 1/100 min, Grey, 82×28×61 mm
Catalog # 609-0193
Supplier:   HANHART
Digital stopwatch, multi-function, Spectron
Catalog # 609-0193
Supplier:  HANHART
Digital stopwatch, multi-function, Spectron
Digital stopwatch, multi-function, Spectron

Digital stopwatch, spectron, 1/100 s or 1/100 min, Grey, 82×28×61 mm

Price
327,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Industrial stopwatch with two-button operation.

  • Display range: 9999,99 minutes (top line), 99999,99 minutes (bottom line)
  • Selectable: 1/100 minutes or 1/100 seconds
  • Functions at 1/100 minutes: Start/Stop/Reset; Split/Lap/Addition (Split and Lap can be read at the same time); Time of day, date; 65 memories
  • Functions if switched to 1/100 seconds: Start/Stop/Reset; Addition/Split/Lap/Short Lap (Split time can be set in advance of the actual time; Countdown (Countdown and stopwatch can be used at the same time); Time of day, date; 65 memories

Weight: 85 g

Delivery information: Supplied with protective pouch and cord.

Specifications
  • Colour:
    Grey
  • Description:
    Digital stopwatch, spectron, 1/100 s or 1/100 min
  • W×D×H:
    82×28×61 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.