Order Entry
Austria
Orders LinkContactUsLinkComponent
Distillation flasks, engler type

Distillation flasks, engler type

125 ml, 215 mm, 68 mm
Catalog # 214-4512
Supplier:   witeg Labortechnik
Distillation flasks, engler type
Catalog # 214-4512
Supplier:  witeg Labortechnik
Distillation flasks, engler type
Distillation flasks, engler type

125 ml, 215 mm, 68 mm

Price
41,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations. With standard ground joint socket NS 19/26 and side outlet.

Documents

Specifications
  • Ext.Ø:
    68 mm
  • Capacity:
    125 ml
  • Height:
    215 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.