Order Entry
Austria
Orders LinkContactUsLinkComponent
Distillation flasks, engler type

Distillation flasks, engler type

125 ml, 215 mm, 68 mm, 17 mm
Catalog # WITG5.522.125
Supplier:   witeg Labortechnik
Distillation flasks, engler type
Catalog # WITG5.522.125
Supplier:  witeg Labortechnik
Distillation flasks, engler type
Distillation flasks, engler type

125 ml, 215 mm, 68 mm, 17 mm

Price
28,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.

Specifications
  • Ext.Ø:
    68 mm
  • Capacity:
    125 ml
  • Height:
    215 mm
  • Neck I-Ø:
    17 mm