Order Entry
Austria
ContactUsLinkComponent
Flasks, flat bottom, narrow neck, with beaded rim
Flasks, flat bottom, narrow neck, with beaded rim
Catalog # WITG5.514.010
Supplier:  witeg Labortechnik
undefined
Flasks, flat bottom, narrow neck, with beaded rim
Catalog # WITG5.514.010
Supplier:  witeg Labortechnik

Specifications

  • Ext.Ø:
    279 mm
  • Capacity:
    10000 ml
  • Height:
    400 mm
  • Neck Ø ext.:
    65 mm
  • Pk:
    1

Specifications

About this item

DURAN® borosilicate glass 3.3 clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Marked with capacity and a white labelling area.