Order Entry
Austria
ContactUsLinkComponent
Burettes, straight PTFE stopcock, class A, Volac®
Burettes, straight PTFE stopcock, class A, Volac®
Catalog # 612-1698
Supplier:  Poulten & Graf
undefined
Burettes, straight PTFE stopcock, class A, Volac®
Catalog # 612-1698
Supplier:  Poulten & Graf

Specifications

  • Capacity:
    100 ml
  • Seq:
    04
  • Division:
    0,20 ml
  • Pk:
    1
  • Tolerance:
    0,10 ± ml

Specifications

About this item

Burette, Class A, made of borosilicate glass, with stopcock with interchangeable PTFE key.

  • Clearly legible lettering and fine graduations lines in white color
  • Wide hopper for easy filling
  • Interchangeable glass spikes for better association

Class A burettes are individually calibrated, tested at 3 points.