Order Entry
Austria
ContactUsLinkComponent
Dropping funnels, cylindrical, with pressure balance
Dropping funnels, cylindrical, with pressure balance
Catalog # WITG1.866.002
Supplier:  witeg Labortechnik
undefined
Dropping funnels, cylindrical, with pressure balance
Catalog # WITG1.866.002
Supplier:  witeg Labortechnik

Specifications

  • Cone size:
    29/32 NS
  • Socket size:
    29/32 NS
  • Capacity:
    2000 ml
  • Division:
    50 ml
  • Pk:
    1

Specifications

About this item

Dropping funnels, cylindrical, stopcock with PTFE key and screw-thread retaling nut.

  • Graduated
  • Excellent chemical resistance
  • Excellent temperature resistance