Measuring cylinders, tall form, PP
100 ml, 1 ml
Catalog # HECH42195030
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
PP, translucent, tall form, class B.
- Calibrated to "In"
- Hexagonal base, ring mark on the principal points
- Thermal stresses of up to +60 °C do not result in the tolerance limit being permanently exceeded
Certifications: DIN 12681 B / ISO 6706
Specifications
- Capacity:100 ml
- Division:1 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



