Order Entry
Austria
ContactUsLinkComponent
 
Adenosine-5'-monophosphoric acid (AMP) 99%
 
undefined
Adenosine-5'-monophosphoric acid (AMP) 99%
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Colorless to white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤6 % (105°C, 5 hrs)
  • HPLC:
    ≥98.5 %
  • UV spectrophotometry:
    ≥98.0 % (lambda max. 260 nm, pH 7)
  • UV transmittance:
    ≥95.0 % (c=1, 0.2 N NaOH, 430 nm) 1 cm cell
  • Ratio of Absorbances:
    0.76 to 0.80 (A250/A260)
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together