Order Entry
Austria
ContactUsLinkComponent
 
 
Azure A ≥70% (dye content), Sigma-Aldrich®
 
undefined
 
Azure A ≥70% (dye content), Sigma-Aldrich®
 

 

  • Appearance (Colour):
    Blue to Very Dark Blue to Very Dark Green
  • Appearance (Form):
    Powder or Crystals
  • Infrared spectrum:
    Conforms to Structure
  • Solubility (Colour) at 4 mg Plus 4 ml of Water:
    Dark Blue to Very Dark Blue and Dark Purple to Very Dark Purple and Blue-Purple
  • Nitrogen:
    10.0 - 14.4 %
  • Dye Content:
    ≥70 %

 

 

Frequently Bought Together