
TCEP-HCl (Tris(2-carboxyethyl)phosphine hydrochloride), Sigma-Aldrich®
: Merck
Frequently Bought Together
Ethyl acetate ≥99%, GPR RECTAPUR®
: VWR Chemicals
n-Hexane ≥97%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
Methanol ≥99.7%, PESTINORM® for pesticide residue analysis
: VWR Chemicals
Triethylamine, Sigma-Aldrich®
: Merck
Hexane (mixture of isomers) ≥95%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
(±)-2-Methyltetrahydrofuran, anhydrous stabilised for grignard-reaction
: Thermo Fisher Scientific
Dimethyl sulphoxide 99.8+% for HPLC
: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99+%, pure
: Thermo Fisher Scientific
Acetonitrile ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals