Ruthenium standard solution, 1,000 mg/L Ru in 10% hydrochloric acid (from RuCl3.H2O) standard for AAS and ICP
PERCN9303795
:
- Concentration:1000 mg/L
- Matrix:10% HCl
- Pk:1
- Pk Info:1× 125 ml
- Element:Ruthenium
- Symbol:Ru
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.