Temperature compensator (ATC)
Temperature compensator, PT1000, PT1000, −30...+130 °C, ATC with 1-m-cable and 2 banana plugs, Stainless steel, PTFE coated, 4×110 mm
Catalog # CONSST10N
Supplier: CONSORT
Jump to:
Product Details & Documents
General purpose temperatur sensor for field use.
- Stainless steel body, PTFE coated
- Not suitable for very aggressive fluids
Specifications
- Range:−30...+130 °C
- Description:Temperature compensator, PT1000
- Material:Stainless steel, PTFE coated
- Connection:ATC with 1-m-cable and 2 banana plugs
- Type:PT1000
- Ø×L:4×110 mm



