Chiral columns, ORpak series
Catalog # 554-2941
Supplier: Resonac
Specifications
- Column Format:Analytical
- Flow rate:1,2 ml/min
- Ø int.:4,60 mm
- Particle Size:3 µm
- Max. pressure:20 MPa (200 bar)
- Description:ORpak CDBS-453
- Length:150 mm
- Seq:01
- USP code:L45
- pH range:2 - 7
- Temperature limit:5 - 60 °C
- Column hardware:Stainless steel
- Pk:1
Specifications
About this item
CDBS-453: Separates optical isomers by using their conformational compatibility differences. Versatile column for chiral separations.
CRX-853: Separates optical isomers by using the differences in metal complex formation capacities of functional group and metal ion in eluent and optical isomers. Suitable for amino acids, hydroxyl acids and their derivatives.