Order Entry
Austria
ContactUsLinkComponent
 
Incubators with dual convection, Heratherm® Advanced Protocol
 
undefined
Incubators with dual convection, Heratherm® Advanced Protocol

 

  • Catalog No:
  • 390-0478
  • 390-0477
  • 390-0476
  • 390-0470
  • 390-0471
  • 390-0472
  • Model:
  • IMH180 SS
  • IMH100 SS
  • IMH60 SS
  • IMH60
  • IMH100
  • IMH180
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,4 °C @ 37 °C *
  • ±0,3 °C @ 37 °C *
  • ±0,2 °C @ 37 °C *
  • ±0,2 °C @ 37 °C *
  • ±0,3 °C @ 37 °C *
  • ±0,4 °C @ 37 °C *
  • Capacity:
  • 178 L
  • 104 L
  • 66 L
  • 66 L
  • 104 L
  • 178 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Power rating:
  • 1300 W
  • 1100 W
  • 850 W
  • 850 W
  • 1100 W
  • 1300 W
  • Temperature range:
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Weight:
  • 70 kg
  • 56 kg
  • 45 kg
  • 45 kg
  • 56 kg
  • 70 kg

 

 

 

Frequently Bought Together