Order Entry
Austria
ContactUsLinkComponent
Incubators with natural convection, General Protocol Heratherm®
Incubators with natural convection, General Protocol Heratherm®
Certificates
undefined
Incubators with natural convection, General Protocol Heratherm®

Specifications

  • Catalog No:
  • 390-0468
  • 390-0469
  • 390-0467
  • Model:
  • IGS100
  • IGS180
  • IGS60
  • Temperature fluctuation (time):
  • ±0,2 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,6 °C @ 37 °C
  • ±0,6 °C @ 37 °C
  • ±0,6 °C @ 37 °C
  • Capacity:
  • 117 L
  • 194 L
  • 75 L
  • Convection type:
  • Natural convection
  • Natural convection
  • Natural convection
  • Shelves supplied (max.):
  • 2 (16)
  • 2 (19)
  • 2 (13)
  • Int. W×D×H:
  • 464×414×608 mm
  • 464×589×708 mm
  • 354×414×508 mm
  • Ext. W×D×H:
  • 640×565×820 mm
  • 640×738×920 mm
  • 530×565×720 mm
  • Temperature range:
  • Ambient +5…75 °C
  • Ambient +5…75 °C
  • Ambient +5…75 °C
  • Weight:
  • 51 kg
  • 65 kg
  • 40 kg

Specifications

Related Information

Product Information