Drum pump sets for solvents
Drum pump set, Stainless steel, 95 l/min, 1000 mm, 41 mm
Catalog # BURK5763-0301
Supplier: BURKLE
Jump to:
Product Details & Documents
Barrel pump is used for highly flammable hydrocarbons such as ethanol, benzene, butanol, isopropanol, kerosene, methanol and many more.
- Pump tube made of stainless steel
- Delivery pump height 14 mWS
Delivery information: Supplied with motor 230 V, voltage balancing cable, hose electrically-conductive, (2 m) solvent hose (3/4"), brass pump nozzle, PP barrel screw joint.
Specifications
- Flow rate:95 l/min
- Description:Drum pump set
- Material:Stainless steel
- Immersion depth:1000 mm
- Tube Ø:41 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



