Order Entry
Austria
ContactUsLinkComponent
Steam sterilisation indicator labels, Comply™ (SteriGage™)
Steam sterilisation indicator labels, Comply™ (SteriGage™)
Catalog # 481-0842
Supplier:  3M MEDICAL
undefined
Steam sterilisation indicator labels, Comply™ (SteriGage™)
Catalog # 481-0842
Supplier:  3M MEDICAL

Specifications

  • Width:
    19 mm
  • Description:
    Steam chemical integrators, for steam sterilisation indication
  • Length:
    51 mm
  • Seq:
    01
  • Pk:
    500

Specifications

About this item

Integrating indicator for use in determining whether the process conditions necessary for sterilisation were met inside each pack. Can be used in all 118 to 138 °C (245 to 280 °F) steam sterilisation cycles.

  • Ink migration allows for easy to read 'accept' or 'reject' results
  • 3M™ Comply™ SteriGage™ Steam Chemical Integrators 1243A, 1243B for pack control monitoring of all 118-138 °C (245-280 °F) steam sterilisation cycles
  • The integrator is designed to correlate with the performance of a BI at 3 time/temperature relationships*
  • Five year shelf life

As an internal pack monitor, the 3M™ Comply™ SteriGage™ Steam Chemical Integrator offers an immediate, accurate and easy to read method of monitoring the sterilisation process conditions inside each pack. It can be used in all steam sterilisers.

Certifications: Confirmed by British Standards Institution (BSI) Kitemark License for compliance with ANSI/AAMI/ISO 11140-1:2014 Type 5 (Category 5) Integrating Indicators
Caution: *The stated values compare with a 1 x 106 spore population of Geobacillus stearothermophilus with a D-value of 1.6 minutes at 121˚C and a z-value of 10.0 ˚C.