Order Entry
Austria
ContactUsLinkComponent
Flasks, round bottom, with two necks
Flasks, round bottom, with two necks
Catalog # WITG0.703.050
Supplier:  witeg Labortechnik
undefined
Flasks, round bottom, with two necks
Catalog # WITG0.703.050
Supplier:  witeg Labortechnik

Specifications

  • Capacity:
    50 ml
  • Pk:
    1
  • Side necks:
    14/23 NS
  • Centre neck:
    29/32 NS

Specifications

About this item

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One vertical centre neck and one angled side neck (20°). With matt white labelling area.

Certifications: DIN 12394