Order Entry
Austria
ContactUsLinkComponent
Standard ground joints, sockets
Standard ground joints, sockets
Catalog # WITG0.102.060
Supplier:  witeg Labortechnik
undefined
Standard ground joints, sockets
Catalog # WITG0.102.060
Supplier:  witeg Labortechnik

Specifications

  • Socket size:
    60/46 NS
  • Tube ext.Ø:
    65 mm
  • Wall thickness:
    3,2 mm
  • Pk:
    1

Specifications

About this item

Made of borosilicate glass.

  • Very good temperature resistance
  • Very good chemical resistance
Certifications: DIN 12 249.