Order Entry
Austria
ContactUsLinkComponent
 
Magnetic stirring bars, with removable ring, PTFE
Catalog # COWIFT.001.17150
Supplier:  COWIE
undefined
Magnetic stirring bars, with removable ring, PTFE
Catalog # COWIFT.001.17150
Supplier:  COWIE

Specifications

  • Ø:
    19 mm
  • Type:
    Cylindrical with removable ring
  • Length:
    150 mm
  • Seq:
    02
  • Pk:
    21

Specifications

About this item

PTFE coated removable ring magnetic stirring bars can be used in the same way as either cylindrical or pivot ring type.