Poloshirt, Acode® Basecamp
Supplier: FRISTADS KANSAS
Certificates
About this item
Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.
- Flat knit cuffs and collar
- Three matching colour button placket
- Side vents
Weight: 230 g/m²
Specifications
- Catalog No:
- 113-6498
- 113-6499
- 113-6500
- 113-6478
- 113-6501
- 113-6479
- 113-6502
- 113-6480
- 113-6481
- 113-6482
- 113-6483
- 113-6508
- 113-6484
- 113-6462
- 113-6509
- 113-6485
- 113-6463
- 113-6510
- 113-6486
- 113-6464
- 113-6487
- 113-6465
- 113-6466
- 113-6467
- 113-6514
- 113-6515
- 113-6488
- 113-6489
- 113-6468
- 113-6518
- 113-6519
- 113-6520
- 113-6521
- 113-6497
- 113-6522
- 113-6476
- 113-6523
- 113-6477
- 113-6524
- 113-6503
- 113-6504
- 113-6505
- 113-6506
- 113-6507
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- 100% pre-shrunk, ring-spun and combed cotton
- Weight:
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
Specifications
Frequently Bought Together