Order Entry
Austria
ContactUsLinkComponent
Long johns, Acode® 1611
Long johns, Acode® 1611
Catalog # KWIN100202940S
Supplier:  FRISTADS KANSAS
Long johns, Acode® 1611
Catalog # KWIN100202940S
Supplier:  FRISTADS KANSAS

Specifications

  • Clothing Size:
    S
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Risk area:
    Cold
  • Colour:
    Black
  • Seq:
    02
  • Model:
    1611
  • Fabric:
    93% polyester, 7% elastane
  • Weight:
    180 g/m²
  • Pk:
    1

Specifications

About this item

Long johns made from Cool Dry fibres (93% polyester, 7% elastane), which draw moisture away from the body.

  • Elasticated band
  • Turquoise flat seam

Weight: 180 g/m²