Sweatshirt, GEN-Y Polartech®
Supplier: FRISTADS KANSAS
Certificates
About this item
Lightweight sweatshirt made from Polartec® Power Stretch, consisting of 88 % polyester and 12 % Spandex microfleece. The material is very breathable, soft and keep the body dry and warm. Ideal for use as underwear. Suitable for sports and outdoor activities.
- Black with yellow contrast seams
- Zip to neck with cover
- Power stretch fleece
- Chest pocket with zip
- Oeko-Tex certified
Weight: 230 g/m²
Specifications
- Catalog No:
- KWIN100553940XL
- KWIN100553940XS
- KWIN1005539403XL
- KWIN100553940L
- KWIN100553940M
- KWIN100553940S
- KWIN1005539402XL
- Model:
- GEN-Y
- GEN-Y
- GEN-Y
- GEN-Y
- GEN-Y
- GEN-Y
- GEN-Y
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 88% polyester/12% Spandex microfleece
- 88% polyester/12% Spandex microfleece
- 88% polyester/12% Spandex microfleece
- 88% polyester/12% Spandex microfleece
- 88% polyester/12% Spandex microfleece
- 88% polyester/12% Spandex microfleece
- 88% polyester/12% Spandex microfleece
- Weight:
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
Specifications
Frequently Bought Together