Order Entry
Austria
ContactUsLinkComponent
Fine filtration mats
Fine filtration mats
Supplier:  VOLZ LUFTFILTER
Certificates
undefined
Fine filtration mats
Supplier:  VOLZ LUFTFILTER

Specifications

  • Catalog No:
  • VOLZMRV300S20200
  • VOLZ13-000000-100
  • VOLZMRV500S20200GV
  • VOLZMRV400S20200
  • Airflow rate:
  • 900 m³/h/m²
  • 900 m³/h/m²
  • 900 m³/h/m²
  • 900 m³/h/m²
  • Max. temperature:
  • 80 °C
  • 80 °C
  • 80 °C
  • 80 °C
  • Air velocity:
  • 0,25 m/s
  • 0,25 m/s
  • 0,25 m/s
  • 0,25 m/s
  • Average arrestance:
  • 40 - 60%
  • 40 - 60%
  • 40 - 60%
  • 40 - 60%
  • Initial pressure drop:
  • 15 Pa/m²
  • 30 Pa/m²
  • 25 Pa/m²
  • 20 Pa/m²
  • Recommended final pressure drop:
  • 450 Pa/m²
  • 450 Pa/m²
  • 450 Pa/m²
  • 450 Pa/m²
  • Thickness:
  • 15 mm
  • 25 mm
  • 25 mm
  • 20 mm
  • Weight:
  • 300 g/m²
  • 650 g/m²
  • 550 g/m²
  • 400 g/m²

Specifications

Frequently Bought Together