Order Entry
Austria
Orders LinkContactUsLinkComponent
Plaster dispenser, QuickFix detectable long | Avantor

Plaster dispenser, QuickFix detectable long

Anbieter:   Plum Safety
Plaster dispenser, QuickFix detectable long
Anbieter:  Plum Safety
Zertifikate
Plaster dispenser, QuickFix detectable long
Plaster dispenser, QuickFix detectable long

2 Optionen unten verfügbar

Product Details & Documents

Handy dispenser containing 60 detectable finger plasters which can be wrapped around the finger multiple times. The highly visible blue plasters with integrated metal surface can be detected via a metal detector. Optimum durability, even in demanding applications in hygienically sensitive areas (e. g. food industry, kitchens).

  • Plasters made from breathable, elastic material
  • Adapt to movements of the skin and are therefore very comfortable to wear
  • Dispenser can be operated with just one hand
  • Easy to refill
  • Very hygienic since each plaster is individually wrapped

Plaster size: 120×20 mm

Lieferumfang: Dispenser includes 2×30 plaster strips.

Product Family Options

Plaster refill pack

Produktinformationen

  • Description
    W×D×H
    Verfügbarkeit
    Preis
  • Refill pack with 30 long detectable plasters
    Einloggen für Verfügbarkeit
    Einloggen für Verfügbarkeit
    1 * 6 ST
    1 * 6 ST - 72,10 €
    72,10 €
    1 * 6 ST
       72,10 €

Produktinformationen

  • Description
    W×D×H
    Verfügbarkeit
    Preis
  • Plaster dispenser with 60 long detectable plasters (120×20 mm)
    230×30×135 mm
    Einloggen für Verfügbarkeit
    Einloggen für Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - 37,50 €
    37,50 €
    1 * 1 ST
       37,50 €