Order Entry
Austria
ContactUsLinkComponent
Anchorage sling, Titan™
Anchorage sling, Titan™
  139-0223
undefined
Anchorage sling, Titan™
  139-0223

 

  • Length:
    0,6 m
  • Weight:
    0,08 kg
  • Breaking strength:
    >1000 daN
  • Pk:
    1

 

 

Webbing anchorage sling for use with a personal fall limiter when working in confined spaces. For attachment to self-retracting lifelines, safety ropes and fall limiters.

  • Polyamide harness sling, 20 mm wide
  • High breaking load
  • Safe and easy to install anchorage point

Length: 0,6 m

 : EN 795B, EN 566