First Aid Box, Type 2
First aid kit, type 2, orange, for up to 20 people, ABS
118-0242
: TRENKA
Printed ABS first aid kit for up to 20 workers.
- Mobile and stationary use with wall bracket and 90° stop lock
- Rubber seal: Dust and splash proof
- Transparent cover plates to protect the filling parts
- Variable interior division with dividers, sealable
- Impact and break resistant
Color: orange
H×B×T: 240×340×120 mm
Certifications: ÖNORM Z 1020 Typ 2
- Description:First aid kit, type 2, orange, for up to 20 people
- Material:ABS
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



