Gilets, Fristads® PR54-521 Design A, royal blue
Supplier: FRISTADS KANSAS
Certificates
About this item
Gilets made from 65% polyester and 35% cotton; napped inner.
- Zip fastening
- 2 breast pockets with flap; front pockets; inner pocket
- Back pleats; waistband adjustable using press studs, plastic press studs
- Colour contrasting: upper collar, bottom edge of zip cover and pocket edges
Material weight: 260 g/m²
Basic colour: Royal blue
Specifications
- Catalog No:
- 113-5197
- 113-03585
- 113-03584
- 113-03583
- 113-03547
- 113-5198
- 113-03558
- 113-5180
- 113-5183
- 113-03542
- 113-03557
- 113-5175
- 113-03541
- 113-03540
- 113-03539
- 113-5176
- 113-03582
- 113-5195
- 113-5188
- 113-03586
- 113-03554
- 113-5181
- 113-03553
- 113-03581
- 113-03552
- 113-03580
- 113-03551
- 113-5182
- 113-03579
- 113-03546
- 113-5196
- 113-03578
- 113-5193
- 113-03577
- 113-03576
- 113-03575
- 113-5194
- 113-03556
- 113-03555
- 113-5184
- 113-03574
- 113-5191
- 113-03573
- 113-03572
- 113-03571
- 113-5192
- 113-03562
- 113-5185
- 113-03561
- 113-03560
- 113-5177
- 113-03545
- 113-03544
- 113-03550
- 113-5179
- 113-03559
- 113-5186
- 113-03549
- 113-03570
- 113-03548
- 113-5189
- 113-03566
- 113-03569
- 113-5187
- 113-03568
- 113-03565
- 113-03567
- 113-03564
- 113-5190
- 113-03563
- 113-03543
- 113-5178
- Model:
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- PR54-521, Design A, Royal Blue
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- 65% Polyester, 35% Cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together