ESD trousers, Fristads® XS90-2R016
Trousers for ESD-protected areas. Made from 63% polyester, 35% cotton, and 2% carbon fibres.
- Two front pockets
- Two back pockets
- Leg pocket with press stud
- Flap also with pen pocket and mobile phone pocket
Weight: 215 g/m²
- Catalog No:
- 113-05470
- 113-05469
- 113-05468
- 113-05467
- 113-05472
- 113-05471
- Model:
- XS90-2R016
- XS90-2R016
- XS90-2R016
- XS90-2R016
- XS90-2R016
- XS90-2R016
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 63% polyester, 35% cotton and 2% carbon fibres
- 63% polyester, 35% cotton and 2% carbon fibres
- 63% polyester, 35% cotton and 2% carbon fibres
- 63% polyester, 35% cotton and 2% carbon fibres
- 63% polyester, 35% cotton and 2% carbon fibres
- 63% polyester, 35% cotton and 2% carbon fibres
- Weight:
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
Frequently Bought Together