Overall, Pro Industry FAS® Zip
Overalls made from the best marine 100% cotton twill.
- Concealed button panel
- Elasticated waistband at the back, adjustable cuffs
- Two front pockets, two breast pockets with flap, two back pockets, folding-rule pocket
- Shoulder access ports
- Pen pocket, knee pockets
Weight: 375 g/m²
- Catalog No:
- KWIN100319541M
- KWIN100319541S
- KWIN1003195412XL
- KWIN100319541XL
- KWIN100319541L
- KWIN100319541XS
- Model:
- Pro Industry, with zips
- Pro Industry, with zips
- Pro Industry, with zips
- Pro Industry, with zips
- Pro Industry, with zips
- Pro Industry, with zips
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
Frequently Bought Together