Overalls with bib and braces, Bib'N'Brace 81 P154
These bib & brace overalls are made of 65 % polyester and 35 % cotton. Ideal for inddustrial workers.
- Adjustable waist
- Two front pockets, two back pockets (one with flap)
- Two chest pockets, one with flap
- Leg pocket with inside folding ruler pocket over side seam and 3 extra pockets
- Leg pocket with flap and outside mobile phone pocket with flap
- OEKO-TEX® certified
Weight: 245 g/m²
- Catalog No:
- 113-4178
- 113-4177
- 113-4179
- 113-4183
- 113-4182
- 113-4185
- 113-4184
- 113-4171
- 113-4163
- 113-4186
- 113-4173
- 113-4164
- 113-4172
- 113-4174
- 113-4176
- 113-4175
- 113-4170
- 113-4169
- 113-4156
- 113-4155
- 113-4158
- 113-4157
- 113-4160
- 113-4159
- 113-4162
- 113-4161
- 113-4181
- 113-4165
- 113-4180
- 113-4167
- 113-4166
- 113-4168
- Model:
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Bib'N'Brace 81 P154
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Frequently Bought Together