: RENTEX
Work shirt made of 60% cotton and 40% polyester, with 3M Scotchlite™ reflective materials.
- With snap fasteners, nickel-plated snap fasteners
- Two patch breast pockets with flap and Velcro fastener
- Two patch side pockets with flap and Velcro
- Adjustable cuffs with press studs
Weight: 270 g/m²
: EN 471 2-2
- Catalog No:
- 113-05509
- 113-05508
- 113-06194
- 113-06086
- 113-06085
- 113-06193
- 113-5460
- 113-06196
- 113-06088
- 113-06087
- 113-06195
- 113-5459
- 113-06198
- 113-5462
- 113-06197
- 113-5461
- 113-05507
- 113-06199
- 113-5463
- 113-05510
- 113-5455
- 113-06191
- 113-06190
- 113-5454
- 113-5457
- 113-5456
- 113-5458
- 113-05512
- 113-05511
- 113-05514
- 113-05513
- 113-06090
- 113-06089
- 113-05515
- 113-5453
- 113-06189
- 113-06091
- 113-05517
- 113-05516
- 113-06082
- 113-06081
- 113-06192
- 113-06084
- 113-06083
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- 60% Cotton, 40% Polyester
- Weight:
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
Frequently Bought Together