High visibility T-shirts, class 2
Supplier: FRISTADS KANSAS
Certificates
About this item
T-shirt with ribbed neck band, made from 100% polyester.
- Reflective stripes
- Short sleeves
Weight: 180 g/m²
Certifications: EN 471 (2-2)
Specifications
- Catalog No:
- KWIN101010230XL
- KWIN101010130L
- KWIN101010230M
- KWIN1010102303XL
- KWIN101010130XS
- KWIN1010102302XL
- KWIN101010130XL
- KWIN101010130M
- KWIN101010230XS
- KWIN101010230S
- KWIN101010130S
- KWIN1010101303XL
- KWIN1010101302XL
- KWIN101010230L
- Model:
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Class 2
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
Specifications
Frequently Bought Together