Tunic, ladies, sleeveless, Trenkatex® Color-Tech
Supplier: RENTEX
Certificates
About this item
Fashionable ladies' sleeveless tunic. With collar, straight cut. Made from blended fabric: 64% polyester and 35% cotton.
- Front closure with concealed press stud panel
- Two patch side pockets, left breast pocket
- Two bust darts
Material weight: 215 g/m²
Ordering information: Other materials and colours available.
Specifications
- Catalog No:
- RENT139236
- RENT139250
- RENT139248
- RENT116854
- RENT139252
- RENT116846
- RENT139242
- RENT116844
- RENT139234
- RENT116832
- RENT116848
- RENT116852
- RENT116850
- RENT139244
- RENT116838
- RENT139238
- RENT116836
- RENT116842
- RENT216244
- RENT116840
- RENT216240
- RENT116834
- RENT216242
- RENT139240
- RENT216258
- RENT216256
- RENT216250
- RENT216252
- RENT216246
- RENT216234
- RENT216248
- RENT216238
- RENT216236
- RENT139246
- RENT216254
- Model:
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Color-Tech, sleeveless
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- Weight:
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
Specifications
Frequently Bought Together