Warning jacket FA 3000 VIVA (old), gammatex®
Catalog # KNDA8242
Supplier: KIND ARBEITSSICHERHEIT
Specifications
- Clothing Size:XL
- Type:FA 3000 VIVA
- Closure type:Zip closure
- Garment application:Fire protection,Industrial
- Gender:Unisex
- Risk area:Flame-retardant
- Colour:Hi-vis yellow/dark blue
- Model:FA 3000 VIVA
- Fabric:98% polyester (PES), 2% carbon fibers, with a coating of 100% polyurethane (PU) and flour carbon finish
- Sleeve or leg length:Long
- Weight:190 g/m²
- Pk:1
Specifications
About this item
Jacket made of 98% polyester (PES), 2% carbon fibers, with a coating of 100% polyurethane (PU) and flour carbon finish. Jacket is also lined. The removable body and sleeve warm lining is made of ETEX PE®; flame retardant.
- Hood in the collar
- Extra spacious 2-way front zip, additional velcro cover
- 2 side pockets; 1 zip pocket; 1 breast pocket
- Sleeves with knitted cuffs inside, rain gutter
- With reflex
- Oversize surcharge: from size XL + 10%
Length: approx. 90 cm
Material weight: 190 g/m²
EN 471 2-2, EN 343 3-3, EN 1149-3, EN 533-1, EN 13034 type 6 certified.