Bodywarmer, Trenkatex® by filia
: RENTEX
Bodywarmers made from blended fabric, 65% polyester and 35% cotton, pre-shrunk.
- 2 breast pockets with press stud, 1 of which is a mobile phone pocket
- 1 breast pocket inside, 2 concealed side pockets; 2 large inner pockets
- Press stud panel
- Decorative seams in combination colour
- Adjustable waistband, pleats in the back for ease of movement
Material weight: 245 g/m²
: Also available in ladies' sizes (34 – 52). Other colour combinations available.
- Catalog No:
- RENT200248
- RENT200246
- RENT2382GB56
- RENT200252
- RENT2382GB54
- RENT200250
- RENT2382GB60
- RENT200256
- RENT2382GB58
- RENT200254
- RENT2382GB64
- RENT200260
- RENT200258
- RENT2382GB62
- RENT200244
- RENT227646
- RENT227644
- RENT227648
- RENT2382GB48
- RENT227652
- RENT2382GB46
- RENT227650
- RENT227656
- RENT2382GB52
- RENT2382GB50
- RENT227654
- RENT227660
- RENT227658
- RENT227664
- RENT227662
- RENT200262
- RENT2382GB44
- RENT200264
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- 65% polyester and 35% cotton, pre-shrunk
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Frequently Bought Together