Jacket with waistband, flame retardant, Trenkatex® by filia AF 8387 ProtexM®
: RENTEX
Chemical-resistant, flame-retardant jacket made from 54% modacrylic FR, 44% cotton and 2% conductive fibres. The material is anti-static and permanently flame retardant, and impregnated with water and oil repellent substances.
- Two breast pockets with press stud, one of which is a mobile phone pocket
- One breast pocket inside, two concealed side pockets, two large inner pockets
- Press stud panel, decorative seams in combination colour
- Adjustable waistband and cuffs
- Pleats in the back for ease of movement
Weight: 330 g/m²
: EN 531 A, B1, C1; EN 533; EN 1149-1
- Catalog No:
- 113-06380
- 113-06379
- 113-07023
- 113-07011
- 113-07013
- 113-07012
- 113-07010
- 113-07008
- 113-06382
- 113-07016
- 113-06381
- 113-07015
- 113-06384
- 113-07018
- 113-06383
- 113-07017
- 113-06386
- 113-07014
- 113-06385
- 113-07019
- 113-07021
- 113-06387
- 113-07020
- 113-06376
- 113-07009
- 113-06378
- 113-07022
- 113-06377
- Model:
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- by filia AF 8387 ProtexM®
- Garment application:
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Chemical protection, Fire protection
- Risk area:
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- 54% modacrylic FR, 44% cotton and 2% conductive fibres
- Weight:
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
Frequently Bought Together