Order Entry
Austria
ContactUsLinkComponent
 
Climatic chambers, CTC and TTC series
 :  MEMMERT
 
undefined
Climatic chambers, CTC and TTC series
 :  MEMMERT

 

  • Catalog No:
  • 390-1728
  • 390-1727
  • Model:
  • TTC256
  • CTC256
  • Temperature range:
  • -42…+190 °C (without humidity)
  • -42…+190 °C (without humidity)
    10…95 °C (with humidity)
  • Temperature fluctuation (time):
  • ±0,2…0,5 °C
  • ±0,2…0,5 °C
  • Temperature variation (spatial):
  • ±0,5...2 °C
  • ±0,5...2 °C
  • Capacity:
  • 256 L
  • 256 L
  • Heating method:
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 0 (6)
  • 0 (6)
  • Int. W×D×H:
  • 640×597×670 mm
  • 640×597×670 mm
  • Ext. W×D×H:
  • 898×1100×1730 mm
  • 898×1100×1730 mm
  • Nominal power consumption:
  • 7000 W
  • 7000 W
  • Weight:
  • 297 kg
  • 297 kg

 

Frequently Bought Together