Cleanroom wipes, pre-saturated, AlphaSat® with Vectra® Alpha® 10
Supplier: Texwipe
Certificates
About this item
This ultra-clean Alpha® 10 wipe (sealed-border, 100% polyester) is pre-wetted with 100% semiconductor-grade isopropyl alcohol (IPA). With four sealed borders and ultralow particle release, the wipe provides maximum performance in critical environments.
- Minimises contamination levels and the need to handle bulk solvents and maintain solvent squirt bottles
- Superior wipe strength guards against abrasion under rigorous use
- Packed in easy-to-use reclosable slider bags, packaging is RoHS and animal origin compliant
- Minimises VOCs (volatile organic compounds)
Ideal for cleaning surfaces sensitive to water contamination and for cleaning production tools during 'wet cleans'. Also suitable for the maintenance of manufacturing equipment for semiconductor, disk media and flat panels as well as for the final wipedown of critical surfaces prior to manufacturing or packaging.
Packaging: Packaged in a cleanroom environment in a sealed outer bag for contamination-free introduction into the cleanroom. Outer bag is brightly red coloured for easy identification.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Catalog No:
- 115-0596
- TEXWTX8410_U
- Model:
- Alpha® 10
- Alpha® 10
- Basis weight:
- 125 g/m²
- 125 g/m²
- Absorbency:
- 280 ml/m²
- 280 ml/m²
- Absorbency rate:
- 0,5 s
- 0,5 s
- Extractables - using deionised water:
- 0,02 g/m²
- 0,02 g/m²
- Extractables - using isopropyl alcohol:
- 0,06 g/m²
- 0,06 g/m²
- Particle generation (>=0,5 µm):
- 9,0 × 10⁶/m²
- 9,0 × 10⁶/m²
- Ions - chloride:
- 0,05 ppm
- 0,05 ppm
- Ions - potassium:
- 0,08 ppm
- 0,08 ppm
- Ions - sodium:
- 0,25 ppm
- 0,25 ppm
Specifications
Frequently Bought Together