Order Entry
Austria
ContactUsLinkComponent
 
Refrigerated shaking incubators, multi-functional, Incubator-Genie™ with accessories
 
undefined
Refrigerated shaking incubators, multi-functional, Incubator-Genie™ with accessories

 

  • Catalog No:
  • SCIISI-1401
  • SCIISI-1402
  • SCIISI-1403
  • SCIISI-1404
  • Temperature range:
  • 28…75 °C
  • 28…75 °C
  • 28…75 °C
  • 28…75 °C
  • Temperature uniformity:
  • ± 0,5°C
  • ± 0,5°C
  • ± 0,5°C
  • ± 0,5°C
  • Capacity:
  • 4,5 kg
  • 4,5 kg
  • 4,5 kg
  • 4,5 kg
  • Speed range:
  • 3 - 35 min⁻¹
  • 3 - 35 min⁻¹
  • 3 - 35 min⁻¹
  • 3 - 35 min⁻¹
  • Max. load:
  • 4,5 kg
  • 4,5 kg
  • 4,5 kg
  • 4,5 kg
  • Temperature accuracy:
  • ± 0,2 °C
  • ± 0,2 °C
  • ± 0,2 °C
  • ± 0,2 °C
  • Int. W×D×H:
  • 362×254×260 mm
  • 362×254×260 mm
  • 362×254×260 mm
  • 362×254×260 mm
  • Int. height:
  • 260 mm
  • 260 mm
  • 260 mm
  • 260 mm
  • W×D×H:
  • 560×400×370 mm
  • 560×400×370 mm
  • 560×400×370 mm
  • 560×400×370 mm
  • Weight:
  • 19,5 kg
  • 19,5 kg
  • 19,5 kg
  • 19,5 kg
  • Chamber volume:
  • 24 l
  • 24 l
  • 24 l
  • 24 l
  • Chamber dimensions:
  • 362×254×260 mm
  • 362×254×260 mm
  • 362×254×260 mm
  • 362×254×260 mm

 

Frequently Bought Together