Order Entry
Austria
ContactUsLinkComponent
 
Multi-parameter meter (pH/conductivity/oxygen), handheld, SensoDirect 150
 :  Lovibond
 
undefined
Multi-parameter meter (pH/conductivity/oxygen), handheld, SensoDirect 150
 :  Lovibond

 

  • Catalog No:
  • LOVI724210
  • LOVI724200
  • LOVI724220
  • Model:
  • SensoDirect 150
  • SensoDirect 150
  • SensoDirect 150
  • pH range:
  • 0 - 14,00
  • 0 - 14,00
  • 0 - 14,00
  • pH resolution:
  • 0,01
  • 0,01
  • 0,01
  • pH accuracy:
  • ±0,02 + 2 digits
  • ±0,02 + 2 digits
  • ±0,02 + 2 digits
  • pH calibration:
  • 3-point calibration; pH 7, pH 4, and pH 10
  • 3-point calibration; pH 7, pH 4, and pH 10
  • 3-point calibration; pH 7, pH 4, and pH 10
  • mV range:
  • ±1999
  • ±1999
  • ±1999
  • mV resolution:
  • 1
  • 1
  • 1
  • mV accuracy:
  • ±0,5 % + 2 digits
  • ±0,5 % + 2 digits
  • ±0,5 % + 2 digits
  • Conductivity range:
  • 0 - 200,0 µS / 0,2 - 2,000 mS / 2 - 20,00 mS / 20 - 200,00 mS
  • 0 - 200,0 µS / 0,2 - 2,000 mS / 2 - 20,00 mS / 20 - 200,00 mS
  • 0 - 200,0 µS / 0,2 - 2,000 mS / 2 - 20,00 mS / 20 - 200,00 mS
  • Conductivity resolution:
  • 0,1 µS (0 - 200,0 µS) / 0,001 mS (0,2 - 2,000 mS) / 0,01 mS (2 - 20,00 mS) / 0,1 mS (20 - 200,00 mS)
  • 0,1 µS (0 - 200,0 µS) / 0,001 mS (0,2 - 2,000 mS) / 0,01 mS (2 - 20,00 mS) / 0,1 mS (20 - 200,00 mS)
  • 0,1 µS (0 - 200,0 µS) / 0,001 mS (0,2 - 2,000 mS) / 0,01 mS (2 - 20,00 mS) / 0,1 mS (20 - 200,00 mS)
  • Conductivity accuracy:
  • ± 2 % F.S. + 1 digit
  • ± 2 % F.S. + 1 digit
  • ± 2 % F.S. + 1 digit
  • Conductivity reference temperature:
  • 0 - 60 °C
  • 0 - 60 °C
  • 0 - 60 °C
  • TDS range:
  • 0 - 132 ppm / 132 - 1320 ppm / 1320 - 13200 ppm / 13200 - 132000 ppm
  • 0 - 132 ppm / 132 - 1320 ppm / 1320 - 13200 ppm / 13200 - 132000 ppm
  • 0 - 132 ppm / 132 - 1320 ppm / 1320 - 13200 ppm / 13200 - 132000 ppm
  • TDS resolution:
  • 0,1 / 1 / 10 / 100 ppm
  • 0,1 / 1 / 10 / 100 ppm
  • 0,1 / 1 / 10 / 100 ppm
  • TDS accuracy:
  • ± 2 % F.S. + 1 digit
  • ± 2 % F.S. + 1 digit
  • ± 2 % F.S. + 1 digit
  • DO concentration:
  • 0 - 20,0 mg/L
  • 0 - 20,0 mg/L
  • 0 - 20,0 mg/L
  • DO concentration resolution:
  • 0,1 % / 0,1 mg/L
  • 0,1 % / 0,1 mg/L
  • 0,1 % / 0,1 mg/L
  • DO saturation:
  • 0 - 100,0 %
  • 0 - 100,0 %
  • 0 - 100,0 %
  • DO accuracy:
  • ±0,4 mg/l / ± 0,7%
  • ±0,4 mg/l / ± 0,7%
  • ±0,4 mg/l / ± 0,7%
  • Temperature range:
  • 0...+60 °C
  • 0...+60 °C
  • 0...+60 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ± 0,8 °C
  • ± 0,8 °C
  • ± 0,8 °C
  • Temperature compensation:
  • Automatic/manual (0...+100 °C)
  • Automatic/manual (0...+100 °C)
  • Automatic/manual (0...+100 °C)
  • Display:
  • Large LCD with contrast adjustment
  • Large LCD with contrast adjustment
  • Large LCD with contrast adjustment
  • Power supply:
  • 4×1,5 V AA battery or DC 9 V adapter
  • 4×1,5 V AA battery or DC 9 V adapter
  • 4×1,5 V AA battery or DC 9 V adapter
  • Data logging - log function:
  • Automatic or manual
  • Automatic or manual
  • Automatic or manual
  • Data logging capacity:
  • 16000 data sets
  • 16000 data sets
  • 16000 data sets
  • Outputs:
  • RS232
  • RS232
  • RS232
  • W×D×H:
  • 76×38×203 mm
  • 76×38×203 mm
  • 76×38×203 mm
  • Weight:
  • 0,39 kg (without protective covering)
  • 0,39 kg (without protective covering)
  • 0,39 kg (without protective covering)

 

Frequently Bought Together