Order Entry
Austria
ContactUsLinkComponent
 
Homogenisation pipette
Catalog # 614-0172
Supplier:  GERBER FUNKE
Homogenisation pipette
Catalog # 614-0172
Supplier:  GERBER FUNKE

Specifications

  • Description:
    Homogenisation pipette, glass, 2 marks (5 and 25 ml), with stopper
  • Pk:
    1

Specifications

About this item

Glass, 2 marks (5 and 25 ml), with stopper

External Ø: 24 mm
Length without stopper: 152 mm