Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital mini surface thermometer

Digital mini surface thermometer

Mini thermometer for surface measurements, −50…+300 °C, ±1,0 (−30…+250);
±2,0 °C, 0,1 (−19,9…+199,9);
1,0 °C, NTC (Lר: 120×15 mm)
Catalog # TEST0560.1109
Supplier:   Testo
Digital mini surface thermometer
Catalog # TEST0560.1109
Supplier:  Testo
Digital mini surface thermometer
Digital mini surface thermometer

Mini thermometer for surface measurements, −50…+300 °C, ±1,0 (−30…+250);
±2,0 °C, 0,1 (−19,9…+199,9);
1,0 °C, NTC (Lר: 120×15 mm)

Price
37,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The mini surface thermometer is used for the most varied methods of surface temperature measurements (for temperature checks in heating engineering, the sanitation sector, or air conditioning/refrigeration and ventilation technology).

  • Universally applicable for surface measurement
  • Large, easy-to-read display
  • Battery status display and easy battery replacement
  • Stainless steel surface temperature probe
  • Auto power-off (1 hour) with low battery display
  • Selectable °C/°F display

Silicon thermal paste can be used for fast measurement results which provides optimal thermal transference between the measuring tip and object being measured.

Delivery information: Supplied with batteries.

Specifications
  • Range:
    −50…+300 °C
  • Resolution:
    0,1 (−19,9…+199,9);
    1,0 °C
  • Description:
    Mini thermometer for surface measurements
  • Accuracy:
    ±1,0 (−30…+250);
    ±2,0 °C
  • Probe:
    NTC (Lר: 120×15 mm)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.