Order Entry
Austria
Orders LinkContactUsLinkComponent
Reference dryer RD-8

Reference dryer RD-8

RD-8, 8, 0,52 kW, RT*...110 °C, ±0,3, 185×450×240 mm, 9,5 kg
Catalog # 614-0200
Supplier:   GERBER FUNKE
Reference dryer RD-8
Catalog # 614-0200
Supplier:  GERBER FUNKE
Reference dryer RD-8
Reference dryer RD-8

RD-8, 8, 0,52 kW, RT*...110 °C, ±0,3, 185×450×240 mm, 9,5 kg

Price
4 060,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The RD-8 was specifically developed in conjunction with COKZ (the Netherlands Controlling Authority for Milk and Milk products) for determining the moisture content of dried milk in accordance with ISO 5537, IDF 26. Up to eight samples can be tested simultaneously under accurately controlled temperature and pressure.

  • Temperature is regulated by a PID system, and four PT100 sensors determine the temperature
  • Constant pressure regulator maintains the airflow at 33 ml/min within the 8 drying capillaries

Caution: *RT = Ambient

Specifications
  • Heating capacity:
    0,52 kW
  • Temperature Range:
    RT*...110 °C
  • Weight:
    9,5 kg
  • W×D×H:
    185×450×240 mm
  • Compartments:
    8
  • Temp. stability:
    ±0,3
  • Type:
    RD-8
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Sample container, PP
    Sample container, PP
    614-0201
    RD-8 dairy reference dryer
    Log in for availability
    1 * 20 ST - 107,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid for sample container, PP
    Lid for sample container, PP
    614-0202
    RD-8 dairy reference dryer
    Log in for availability
    1 * 20 ST - 8,50 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cap, PP
    Cap, PP
    614-0203
    RD-8 dairy reference dryer
    Log in for availability
    1 * 20 ST - 8,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Inserting/loading tool, for positioning filter in sample container
    Inserting/loading tool, for positioning filter in sample container
    614-0218
    RD-8 dairy reference dryer
    Log in for availability
    1 * 1 ST - 33,50 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Filter
    Filter
    614-0217
    RD-8 dairy reference dryer
    Log in for availability
    1 * 100 ST - 199,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Weighing stand
    Weighing stand
    614-0219
    RD-8 dairy reference dryer
    Log in for availability
    1 * 1 ST - 18,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stand for lids and caps
    Stand for lids and caps
    614-0220
    RD-8 dairy reference dryer
    Log in for availability
    1 * 1 ST - 27,50 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.