Order Entry
Austria
ContactUsLinkComponent
 
Instrument for milk analysis, LactoFlash
Artikelnr. 614-0163
Lieferant:  GERBER FUNKE
undefined
Instrument for milk analysis, LactoFlash
Artikelnr. 614-0163
Lieferant:  GERBER FUNKE

Spezifikationen

  • Flow rate:
    12 - 20
  • Power:
    230 - 115 VAC/50 - 60 Hz
  • Description:
    LactoFlash pump
  • Height:
    240 mm
  • Length:
    330 mm
  • Connection:
    1× printer
    1× RS232
  • Motor:
    60 W
  • Weight:
    5 kg
  • Pk:
    1
  • Width:
    300 mm

Spezifikationen

Über diesen Artikel

LactoFlash is an accurate, reliable instrument for rapid analysis of the main constituents of milk. It directly measures fat and SNF (Solids Non Fat) and then calculates density, protein, lactose and freezing point.

  • Sample capacity of up to 120/h
  • Two menu languages are available: English and German
  • User friendly display
  • Easy to calibrate
  • The pump head can be replaced easily without the use of tools