Premium self-refilling repeating syringe with pistol handle grip, Dosys™ 174, WHEATON®
Catalog # WHEA851372
Supplier: DWK Life Sciences
Specifications
- Type:Luer lock nozzle
- Capacity:2 ml
- Description:Premium self-refilling repeating syringe with pistol handle grip, Dosys™ 174
- Environmentally Preferable:
- Graduation:0,1 ml
- Pk:1
Specifications
About this item
- Self-refilling automatic
- Detachable valve system
- Enhanced corrosion resistance
Delivery: Supplied with syringe, one meter silicone feed tube, sinker, PVC protection sleeve, aspiration, vent and dosing cannulas, set of spares for valve and operating instructions.