Electrical laboratory jacks, Lift 240
Catalog # 245-0025
Supplier: BOCHEM
Specifications
- Plate size:240×240 mm
- Working height:120 - 300 mm
- Max. dynamic load capacity:25 kg
- Pk:1
Specifications
About this item
Stainless steel ¹⁸/₁₀. Remote control operated lab jack with integrated motor for use in hoods.
- Chemically resistant PTFE bellows protect the electronic components
- Stable stand and wobble-free lifting and lowering
- The end stop can be manually adjusted from the outside
Max. load capacity (dynamic): 25 kg