Express Eingabe
Austria
ContactUsLinkComponent
Support stand with rod, SP Bel-Art
Support stand with rod, SP Bel-Art
Catalog # BELAH183030000
undefined
Support stand with rod, SP Bel-Art
Catalog # BELAH183030000

Specifications

  • Bezeichnung:
    Stativ, PP, mit Stab (12,5×760 mm), drei Positionen
  • B×T×H:
    405×215×50 mm
  • VE:
    1
  • Gewicht:
    2,5 kg

Specifications

About this item

This heavy-duty support stand is made of PP plastic and metal, yet has no exposed metal parts. Excellent for use in severe corrosive conditions.

  • Base has a smooth surface for easy cleaning and weighs 2,5 kg for stability
  • Rod (12,5×760 mm) can be screwed into the center of the base, or at either end
  • Rod has a deep thread and sturdy tightening knob
  • Autoclavable