Order Entry
Austria
ContactUsLinkComponent
Thermoshaker with cooling, for microtubes and microplates, PCMT
Thermoshaker with cooling, for microtubes and microplates, PCMT
Catalog # 444-0938
Supplier:  GRANT INSTRUMENTS
undefined
Thermoshaker with cooling, for microtubes and microplates, PCMT
Catalog # 444-0938
Supplier:  GRANT INSTRUMENTS

Specifications

  • No. of microplates held:
    1
  • Orbit:
    Ø 2 mm
  • Speed range:
    250 - 1400 min⁻¹
  • Temperature control range:
    From 15 below ambient to 100 °C
  • Description:
    Thermoshaker, PCMT, for microtubes and microplates
  • Model:
    PCMT
  • Temperature uniformity:
    ±0,1 °C @ 37 °C
  • Cooling speed:
    5 °C/min at +100...+25 °C
    1,8 °C/min at +25...+15 °C below ambient
  • Heating speed:
    5 from +25...+100 °C/min
  • Temperature setting:
    +4...100 °C
  • Weight:
    4 kg
  • W×D×H:
    205×230×130 mm
  • Pk:
    1

Specifications

About this item

Compact thermoshaker with variable speed and temperature. This heating and cooling thermoshaker provides simultaneous or independent heating and mixing functions. The unit is ideal for DNA, RNA extractions, sample preparation, enzymatic reactions, processes and extractions of metabolites from cellular material.

  • Fast heating and cooling times 4 to 100 °C, and mixing speed of 250 to 1400 min⁻¹
  • Even mixing across the block and temperature uniformity of ±0,1 °C at 37 °C
  • Digital timer, 1 min to 96 h, with audible alarm
  • 2 line LCD display shows preset and actual values of time, temperature and speed
  • Can be used at 4 to 40 °C (80% relative humidity, non condensing) in an incubator, cold room or workstation
Ordering information: Supplied without blocks, there is a choice of five interchangeable blocks for 0,2; 0,5; 1,5; 2,0 ml or a mixture, which must be ordered separately.