Order Entry
Austria
ContactUsLinkComponent
Mini mortar with pestle, SP Bel-Art
Mini mortar with pestle, SP Bel-Art
Catalog # BELAH372600100
undefined
Mini mortar with pestle, SP Bel-Art
Catalog # BELAH372600100

Specifications

  • Ø:
    165 mm
  • Capacity:
    1,5 ml
  • Height:
    114 mm
  • Pk:
    1

Specifications

About this item

Freeze and process small tissue samples within a microcentrifuge tube. Stainless steel mortar has a welded fixture to hold a 1,5ml microcentrifuge tube. The mortar is suspended above a stainless steel cavity which holds the liquid nitrogen and is nested in a heavily insulated blue polyethylene housing.

  • Prevents tube from cracking by eliminating direct contact with liquid nitrogen
  • Includes 12,7mm long stainless steel pestle with 102×19mm polyethylene handle
  • Suction feet keep it stable on the workbench